Learn More
Thermo Scientific™ Barcoded Latch Racks for Matrix™ Storage Tubes
Create custom arrays with empty ANSI-format racks featuring 2D and linear barcodes and human readable type on three sides and a 2D barcode on the base of the rack.
Brand: Thermo Scientific™ 4900-BR
82.18 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.68850kg
Description
Enhance sample storage at low temperatures, including vapor phase Liquid Nitrogen, with Thermo Scientific™ Matrix™ barcoded latch racks. Barcoded Latch Racks feature a linear barcode, 2D barcode and human readable rack identification on three sides of the rack for the ultimate in sample tracking. Use in combination with Thermo Scientific 2D barcoded tubes, barcode readers, arrayers and capping equipment.
- Storage in robot-friendly ANSI-footprint rack
- Racks feature linear barcode, human readable ID and 2D barcode for ultimate sample tracking regardless of your barcode system
- Rack barcodes are compatible with our range of VisionMate readers
- Hinged lid rests in “open” position on rack while conducting manual pipetting to prevent contamination of lid sitting on bench
- ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
- Latch rack lid can be lifted robotically for tube access with high-throughput automated applications
Specifications
White | |
0.5 mL | |
500μL Screwtop Tubes | |
2D Datamatrix; Linear EAN Code 128; Human Readable | |
Matrix™ | |
0.0169 fl oz. |
Empty Latch Rack | |
Plastic | |
5 | |
2D Matrix tubes | |
5 Case |