missing translation for 'onlineSavingsMsg'
Learn More

Bare Copper/Nickel/ Manganese Wire

Product Code. p-8013059
Click to view available options
Diameter (Metric) Outer:
0.28 mm
0.31 mm
0.9 mm
Unit Size:
125g
This item is not returnable. View return policy

Product Code. 12743696

Brand: Edulab PH1066C

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Diameter (Metric) Outer 0.9 mm
Gauge 20G
Length (Metric) 177 m
Quantity 1 Each
Resistivity 133.8
Weight (Metric) 125 g
Material Copper/Nickel/ Manganese
Product Type Bare Wire
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.