missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Bari (Frontier 118) Safety Shoes
Click to view available options
Size:
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Beskrivelse
- S3-Safety shoe with sole plate for wet work
- Full grain leather construction
- Thermoplastic Polyurethane Outsole
- ESD certified
- Chrome-free lining
- Sanitized
Tekniske data
Tekniske data
| Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
| Closure Type | Laces |
| Color | Blue |
| Design | Bari (Frontier 118) |
| Liner Material | Hydro-Tec™ Sanitized Silver & Wellness leather |
| Material | Leather |
| Size | 45 |
| Toe Material | Steel |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion