missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filter Holder

Produce up to 2L/min of laboratory grade water with the economical Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filter Holder.

Brand:  Thermo Scientific™ D5839

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11829120

  • £477.57 / Each
Estimated Shipment: 05-02-2025
to see stock.
Add to basket

Description

Description

Produce up to 2L/min of laboratory-grade water the with economical Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filter Holder. Use these filter holders with Barnstead™ B-Pure™ 1/2 size filters to pre-treat feed water or for a final filter to help ensure consistently pure water.

Features:
  • Large surface area ensures long life
  • Flow rates of up to two L/min.

1/2 Size B-Pure Holder:

  • Natural polypropylene material construction maintains purity
  • Filters are easily and quickly replaced with quarter-turn quick-release canisters
  • Accepts 10″ (25.43cm) pre- and post-filters
  • Wall mounting bracket comes standard

Economy Filter Holder:

  • Accepts 10″ (25.43cm) double open-ended filters
  • Can be piped into any water line

Ordering Information:

Optional Pressure Gauge Kit attaches to any B-Pure system to allow for monitoring inlet/outlet water pressure. Choose Dual Gauge Kit (D2780) or Single Gauge Kit (D0780); order separately.

Requires:

Filter. Pore sizes from 0.45 to 15μm available; order separately.

Recommended for:

  • Prefiltration for water systems
  • Particulate and bacterial removal
Specifications

Specifications

CE, CSA
B-Pure 1/2 Size Cartridges
Filter Holder
4°C to 49°C
0.5 in.
1/2 Size B-Pure Holder
Laboratory
100 psig
2 L/min.
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services