missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filters

Pre-treat your feed water with Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filters, available in varying pore sizes.

Brand:  Thermo Scientific™

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12903311

  • £72.97 / Each
Estimated Shipment: 11-11-2024
to see stock.
Add to basket

Description

Description

Pre-treat your feed water with Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filters. In addition to pre-treating feed water, the filters can act as a final filter to ensure consistently pure water. Compatible with B-Pure 1/2 size filter holders, these filters are available in varying pore sizes to meet all of your pre-filtration needs.

  • Large surface area for long life
  • Flow rates of up to 2L/min.
Specifications

Specifications

5µm Pre-filter for 1/2 Size B-Pure Filter Holder
Up to 2 L/min.
1/2 Size B-Pure Filter Holders
10 in.
2.5 in.
Pretreated
5 μm
Prefilter
25.4 cm
6.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers