Learn More
Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filters
Pre-treat your feed water with Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filters, available in varying pore sizes.
Brand: Thermo Scientific™
Additional Details : Weight : 5.00000kg
Description
Pre-treat your feed water with Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filters. In addition to pre-treating feed water, the filters can act as a final filter to ensure consistently pure water. Compatible with B-Pure 1/2 size filter holders, these filters are available in varying pore sizes to meet all of your pre-filtration needs.
- Large surface area for long life
- Flow rates of up to 2L/min.
Specifications
15µm Pre-filter for 1/2 Size B-Pure Filter Holder | |
Up to 2 L/min. | |
1/2 Size B-Pure Filter Holders | |
10 in. | |
2.5 in. |
Pretreated | |
15 μm | |
Prefilter | |
25.4 cm | |
6.5 cm |