missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System

Product Code. 11387041 Shop All Thermo Scientific Products
Click to view available options
Model:
GenPure Pro
GenPure Pro UF
GenPure Pro UV
GenPure Pro UV TOC
GenPure Pro UV/UF
GenPure Pro UV/UF TOC
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11387041

Brand: Thermo Scientific™ 50131950

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Produce Type 1 ultrapure water while conserving space with the compact and flexible Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System.

Produce Type 1 ultrapure water while conserving space with the compact and flexible Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System. Suitable for the most demanding laboratory applications, this system delivers 18.2 megohm-cm water with consistent quality. Gain flexibility with the dispenser that reaches up to 24 in. (60cm) from the unit. It can be used on a laboratory bench or on a wall. Integrated feed water monitoring helps to maximize cartridge life. Easily change cartridges within seconds with Aquastop quick-connects.

Dispensing for a variety of tasks

  • New flexible dispenser offers a radius of 24 inches (60cm) from the system for filling larger vessels or glassware washing

Leak Detection

  • Internal leaks can be detected and an error displayed

Integrated feed water monitoring

  • An additional measuring cell monitors feed water conductivity. Any exceeding of the limiting value is immediately displayed to maximize cartridge life.

Online TOC measurement with UV intensity monitoring

  • Real-time TOC monitoring for continual measurement of organic substances present in the water
  • Continuous monitoring of UV intensity removes the risk of false TOC values due to diminished UV intensity
  • Fault message alerts user when the UV lamp intensity is no longer sufficient for accurate TOC measurements

UV Photo-oxidation 185/254nm

  • High performance UV assembly reliably reduces the content of microorganisms and their metabolites
  • UV oxidation also reduces organic compounds in the water to ultra-low levels

Ready-to-use

  • Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge, sterile filter, all included in one part number
  • Leak detection standard and will alert user to leaks

Measurement of conductivity/resistivity

  • Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01 cm-1
  • Temperature measurements are made by a platinum chip sensor with ±0.1°C accuracy

Quick-connect cartridge replacement

  • Aquastop quick-connect capability enables cartridge replacement within seconds even mid-operation

Exact dosing

  • High precision POM draw-off valve for dispensing with sterile filter
  • Electronic dosing for fully automatic volume control of 0.01-65.0L with <2% accuracy

GLP-compliant documentation

  • Real-time clock and code-protected operating system prevents unauthorized changes to system settings
  • RS-232 interface with adjustable send interval for safe data transfer of all measured data, faults, date and time to a PC computer or log printer
  • Digital microprocessor control automatically monitors and stores faults from the last four weeks
  • USP-compliant conductivity measurement with temperature compensation can be switched on or off

Tilting Control Panels for Easy Viewing

  • Ergonomically designed controller tilts for ease-of-use and better visibility
  • Illuminated four-line alpha-numeric display
TRUSTED_SUSTAINABILITY

Specifica

Conductivity 0.055µS/cm
Bacterial Content <0.01 CFU/mL
Endotoxin Concentration <0.001 EU/mL
Feedwater Connector 3/4 in. NPT
Feed Water Monitoring Integrated
Flow Rate Up to 2 L/min.
Product Water Type Type 1
Resistivity 18.2 Mohm.cm
TOC Monitor with UV Intensity Monitoring Yes
Total Organic Carbon 1 to 5 ppb
Type Water Purification System
Includes UV-photo-oxidation and ultrafiltration membrane
Model GenPure Pro UV/UF
Operating Pressure 2 to 6 bar
Particles >0.2µM/mL <1
Power Consumption 0.1 kW
Temperature Range (Metric) 2°C to 35°C
Width (English) 13 in.
Width (Metric) 330 mm
Height (English) 24.2 in.
Height (Metric) 615 mm
Depth (English) 18.6 in.
Depth (Metric) 472 mm
Electrical Requirements 90/240 V 50/60 Hz
Voltage 90/240 V
Frequency 50/60 Hz
Vedi altri risultati Mostra meno risultati
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato