missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ LabTower™ RO Water Purification System

Convert tap water into reverse osmosis water with integrated 100L storage using the Thermo Scientific™ Barnstead™ LabTower™ RO Water Purification System.

Brand:  Thermo Scientific™ 50132390

 View more versions of this product

Product Code. 11386991

This item is not returnable. View return policy

Description

Description

Convert tap water into reverse osmosis (RO) water with integrated 100L storage using the Thermo Scientific™ Barnstead™ LabTower™ RO Water Purification System, which allows the user to easily read parameters with an ultra-modern controller. Mounted on casters, this compact system is an ideal pure water supply for any laboratory. The system is well-suited as a feed water source for dishwashers, autoclaves and general laboratory use. Choose from two system options with permeate flows of 20, 49 or 60L/hr. Resistivity/conductivity is clearly displayed on a large back-lit control panel that tilts for optimum viewing.

Advanced technology in a mobile design:

  • An ultra-modern microprocessor control provides easy-to-read system parameters.
  • Completely drainable integrated 100L high-purity water reservoir has a low-noise pressure booster as a standard component.
  • Mounted on casters, the compact LabTower RO system is an ideal pure water supply for any laboratory.
  • System is ideally suited as a feed water source for dishwashers, autoclaves and general laboratory use.
  • A built-in pretreatment unit — consisting of a hardness stabilizer for protection of the reverse osmosis module from hardness formers and an activated carbon/5μm combi-cartridge — protects the system against free chlorine and particles, ensuring the long service life of downstream purification stages.

Compact and mobile design:

  • System includes three system options with permeate flows of 20, 40 or 60L/hr.
  • Stand-alone design with integrated 100L tank takes up ZERO bench space—casters allow for easy relocation.
  • Systems can be upgraded later to accommodate growing water capacity demands.

Integrated 100L reservoirL

  • System stores 100L of  RO water in a high-purity polyethylene PE opaque reservoir.
  • Adjustable reservoir volume can be programmed for times of low demand—dispense from the reservoir to supply autoclaves, dishwashers, ultrapure water systems, etc.

Easy-to-operate clear display:

  • Resistivity/conductivity clearly displayed on large back-lit control panel that tilts for optimum viewing.
  • Status of current operating mode clearly indicating “production”, “stand-by”, “cleaning” or “disinfection” modes.
  • Reservoir fill-level is shown as a percent.
  • System parameters are code-protected to prevent accidental changes to set points.

GLP-compliant documentation:

  • LabTower RO has been developed to fulfill GLP requirements.
  • Recorded and traceable data can be obtained by printout via the RS-232 interface and accessory printer.
  • Highly qualified and precise measurement of the conductivity is ensured by the cell constant of 0.16 cm-1.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

99%
Yes
20 L/hr. at 10°C
Reverse Osmosis Water Purification System
1 to 6 Bar
<1 μM/mL
0.25 kW
2°C to 35°C
1500 mm
50 kg
100/240 V
LabTower RO 20L/hr.
Tap
No
3/4 in. NPT
2 to 6 bar
20 L/hr. at 10°C
98%
450 mm
580 mm
100/240 V 50/60 Hz
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers