missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ LabTower™ TII Water Purification System

Convert tap water into high-purity water with the Thermo Scientific™ Barnstead™ LabTower™ TII Water Purification System, a complete solution integrating purification and tank.

£10220.17 - £15002.38

Specifications

Bacterial retention 99%
Conductivity 0.1 to 1.0μS/cm
Feedwater Connector 3/4 in. NPT
Feed Water Monitoring No
Feedwater Source Tap
View More Specs

Products 5
Product Code Brand Description Permeate performance Price Quantity & Availability  
Product Code Brand Description Permeate performance Price Quantity & Availability  
11357061
View accessory products View Documents Promotion Details
Thermo Scientific™
50132141
Barnstead LabTower TII (UV) 40 L/hr. at 15°C
£15002.38
Each
Estimated Shipment: 23-05-2025
to see stock.
Add to basket
 
11327061
View accessory products View Documents
Thermo Scientific™
50132191
Barnstead LabTower TII 20 L/hr. at 15°C N/A N/A N/A
11337061
View accessory products View Documents
Thermo Scientific™
50132193
Barnstead LabTower TII (UV) 20 L/hr. at 15°C N/A N/A N/A
11347061
View accessory products View Documents
Thermo Scientific™
50132196
Barnstead LabTower TII 40 L/hr. at 15°C N/A N/A N/A
15558310
View Documents
Thermo Scientific™
50132394
Barnstead LabTower TII (UV) 60 with 3L/min pump 60 L/hr. at 15°C N/A N/A N/A
Description
Show More
Specifications

Specifications

99%
3/4 in. NPT
Tap
10 to 1 Mohm.cm
Water Purification System
2°C to 35°C
1500 mm
66 kg
0.1 to 1.0μS/cm
No
Type 2
No
2 to 6 bar
450 mm
580 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Barnstead™ LabTower™ TII Water Purification System

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.