Learn More
Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System
Process up to 15L/day of ultra-pure water with the compact Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System, which reliably performs applications such as HPLC.
Brand: Thermo Scientific™ 50132368
Description
Process up to 15L/day of ultra-pure water with the compact and reliable Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System. This system is an outstanding choice for applications such as HPLC or other instrumental analyses, sample preparation, glassware rinsing or molecular biology work in which endotoxins and/or nucleases would interfere. Place the system without direct access to a water line with the optional integrated 6L feed water reservoir and easily view the screen with backlit tiltable display. Monitor feed water quality to help maximize cartridge life.
Smart features:
- Backlit display that tilts for easy viewing
- Variable speed dispensing
- Optional integrated 6L feed water reservoir for use without direct access to a water line
Monitor feed water quality:
- Good feed water quality leads to consistently ultrapure water and a longer cartridge service life to maximize cartridge life.
Smart design:
- Recirculation pump prevents bacterial growth during standstill and allows for constant monitoring of all system functions, allowing for the immediate display of fault messages if a problem is detected.
- Systems ship fully equipped with pressure reducer, ultrapure cartridge and 0.2μm sterile filter.
Superior filters:
- Ultrafilter is flushed automatically to assure the highest retention of endotoxins and nucleases, which produces a long two-year lifetime.
- Validated 0.2μm final filter with folded membrane can be sterilized up to five times.

Specifications
0.055μS/cm | |
<0.1 CFU/mL | |
R 3/4 in. | |
Pretreated | |
Type 1 | |
No | |
Water Purification System | |
0.1 to 6 bar | |
0.06 kW | |
305 mm | |
300 mm | |
100/240 V 50/60 Hz | |
50/60 Hz |
MicroPure UF, ultrapure water system with ultra filtration membrane | |
0.001 EU/mL | |
Yes | |
1.5 L/min. | |
18.2 Mohm.cm | |
5 to 10 ppb | |
1 to 6 bar | |
<1 μM/mL | |
2°C to 35°C | |
545 mm | |
17 kg | |
100/240 V |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.