missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ Pacific™ RO Water Purification System

Improve functional and economical production of high-purity water with this modularly designed laboratory reverse osmosis system.

£3219.82 - £6857.01

Specifications

Bacterial retention 99%
Feed Water Monitoring Integrated
Type Reverse Osmosis Water Purification System
Feedwater Connector 3/4 in. NPT
Operating Pressure 1.5 to 6 bar
View More Specs

Products 5
Product Code Brand Permeate performance Price Quantity & Availability  
Product Code Brand Permeate performance Price Quantity & Availability  
11307001
View accessory products View Documents
Thermo Scientific™
50132385
3 L/hr. N/A N/A N/A
11317001
View accessory products View Documents
Thermo Scientific™
50132386
7 L/hr.
£4975.36
Each
Estimated Shipment: 23-05-2025
to see stock.
Add to basket
 
11327001
View accessory products View Documents
Thermo Scientific™
50132387
12 L/hr.
£5738.20
Each
Estimated Shipment: 23-05-2025
to see stock.
Add to basket
 
11337001
View accessory products View Documents
Thermo Scientific™
50132388
20 L/hr.
£6857.01
Each
Estimated Shipment: 23-05-2025
to see stock.
Add to basket
 
11347001
View accessory products View Documents
Thermo Scientific™
50132389
40 L/hr. N/A N/A N/A
Description
Show More
Specifications

Specifications

99%
Reverse Osmosis Water Purification System
1.5 to 6 bar
2°C to 35°C
603 mm
21 kg
230 V
Integrated
3/4 in. NPT
0.1 kW
372 mm
330 mm
230 V 50/60 Hz
50/60 Hz
Videos
SDS
Documents

Documents

Product Certifications

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Barnstead™ Pacific™ RO Water Purification System

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.