missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ Pacific TII Water Purification System

Product Code. 11327051 Shop All Thermo Scientific Products
Click to view available options
Description:
Pacific TII 12
Pacific TII 12 (UV)
Pacific TII 20
Pacific TII 20 (UV)
Pacific TII 3
Pacific TII 3 (UV)
Pacific TII 40
Pacific TII 40 (UV)
Pacific TII 7
Pacific TII 7 (UV)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11327051

Brand: Thermo Scientific™ 50132121

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Convert tap water into Type 2, high purity water with this automatic and cost-efficient TII water purification system.

Convert tap water into Type 2, high purity water with the automatic and cost-efficient Thermo Scientific™ Barnstead™ Pacific TII Water Purification System. This system supports daily requirements from 20 to 200 liters. It removes approximately 98% of inorganic ions and 99% of all dissolved organic substances, as well as microorganisms and particles, with its high performance, reverse osmosis membrane.

Multiple options for Type 2 water:

  • Five system options with permeate flows of 3, 7, 12, 20 or 40L/hr.
  • Future system upgrades accommodate greater capacities to meet growing water demands
  • Space-saving design permits benchtop installation or wall mounting with integrated mounting bracket

Operational reliability:

  • Microprocessor controlled for automatic operation with continuous monitoring of all critical parameters
  • Automatic return to “operating” mode ensures recirculation during standstill periods
  • Optional UV lamp prevents biological contamination

Easy-to-operate

  • Resistivity/conductivity clearly displayed on large back-lit control panel that tilts for optimum viewing
  • Status of current operating mode clearly indicating “production”, “stand-by”, “cleaning” modes
  • Reservoir fill-level shown as %
  • System parameters are code-protected to prevent accidental changes to set points

GLP-Compliant documentation

  • Optional printer connects to RS-232 port for data recording and traceability
  • Cell constant of 0.01cm-1 ensures precise conductivity measurements
  • Temperature compensation for the conductivity measurement has an accuracy of ±0.1°C (in conformity with USP 645)

 

Optional Hand Dispenser

  • Gain increased flexibility by adding a hand dispenser with 3 meter cord which connects to tank. Use only with a tank equipped with a pressure pump (06.5032, 06.5062, 06.5082).  Ships with a 0.2 micron final filter. (Part #50138221)

 

TRUSTED_SUSTAINABILITY

Specifications

Bacterial retention 99%
Conductivity 0.1 to 1.0μS/cm
Description Pacific TII 3
Bacterial Content 99%
Daily Output 20 to 200 L
Feedwater Connector 3/4 in. NPT
Feed Water Monitoring No
Feedwater Source Tap
Flow Rate 3 L/hr. at 10°C
Product Water Type Type 2
Resistivity 10 to 1 Mohm.cm at 25°C
TOC Monitor with UV Intensity Monitoring No
Total Organic Carbon <30 ppb
Type Water Purification System
Feedwater Pressure 1 to 6 bar
Operating Pressure 2 to 6 bar
Particles >0.2µM/mL <1 μM/mL
Permeate performance 3 L/hr. at 10°C
Temperature Range (Metric) 2°C to 35°C
Width (Metric) 372 mm
Height (Metric) 613 mm
Depth (Metric) 330 mm
Net Weight (Metric) 25 kg
Electrical Requirements 90/240 V 50/60 Hz
Voltage 90/240 V
Frequency 50/60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.