missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Barnstead™ Point of Use Water Purification Systems Replacement UV Lamps
Maintain UV function with Thermo Scientific™ Barnstead™ Point of Use Water Purification Systems Replacement UV Lamps.
Brand: Thermo Scientific™ 09.5002
This item is not returnable.
View return policy
Description
Maintain UV function with Thermo Scientific™ Barnstead™ Point of Use Water Purification Systems Replacement UV Lamps, for use with Barnstead point of use water purification systems.
Ideal for use with the following Barnstead point of use water purification systems:09.1002:
- MicroPure™ (UV and UV/UVF systems only)
- Smart2Pure™ (UV and UV/UVF systems only)
09.2002:
- GenPure™ (UV, UV/UF, UV-TOC and UF/UV-TOC systems only)
- GenPure™ Pro (UV, UV/UF, UV-TOC and UF/UV-TOC systems only)
- GenPure™ xCAD (UV, UV/UF, UV-TOC and UF/UV-TOC systems only)
- LabTower™ EDI
09.4002:
- Pacific™ TII
- LabTower™ TII
09.5002:
For storage reservoirs (230V only) used with the following Barnstead water purification systems:
- LabTower RO
- LabTower TII
- Pacific TII (30 L, 60 L, 100 L only)
- Smart2Pure (12 only)
Specifications
Replacement UV lamp for storage reservoirs (230V only) | |
LabTower RO, LabTower TII, Pacific (30L, 60L, 100L only), Smart2Pure (12 only) | |
UV Lamp |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction