missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ Point of Use Water Purification Systems Replacement UV Lamps

Maintain UV function with Thermo Scientific™ Barnstead™ Point of Use Water Purification Systems Replacement UV Lamps.

Brand:  Thermo Scientific™ 50139226

 View more versions of this product

Product Code. 16476390

  • £248.35 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Maintain UV function with Thermo Scientific™ Barnstead™ Point of Use Water Purification Systems Replacement UV Lamps, for use with Barnstead point of use water purification systems.

Ideal for use with the following Barnstead point of use water purification systems:

09.1002:

  • MicroPure™ (UV and UV/UVF systems only)
  • Smart2Pure™ (UV and UV/UVF systems only)

09.2002:

  • GenPure™ (UV, UV/UF, UV-TOC and UF/UV-TOC systems only)
  • GenPure™ Pro (UV, UV/UF, UV-TOC and UF/UV-TOC systems only)
  • GenPure™ xCAD (UV, UV/UF, UV-TOC and UF/UV-TOC systems only)
  • LabTower™ EDI

09.4002:

  • Pacific™ TII
  • LabTower™ TII

09.5002:

For storage reservoirs (230V only) used with the following Barnstead water purification systems:

  • LabTower RO
  • LabTower TII
  • Pacific TII (30 L, 60 L, 100 L only)
  • Smart2Pure (12 only)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Replacement UV lamp, for use with Pacific TII, LabTower TII
Pacific TII; LabTower TII
UV Lamp