missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System with Installation
Convert tap water to ASTM Type 1 water with the compact, all-in-one Thermo Scientific™ Barnstead™ Smart2Pure™ water system. This complete system produces 3 or 6 liters of ultra-pure water per hour. The Smart2Pure 3 and 6 feature a built-in 6L reservoir to store the Type 2 water, while the Smart2Pure 12 offers the choice of a 30 or 60L reservoir for customizable storage capacity.
£5834.10 - £8776.97
Specifications
Bacterial retention | 99% |
---|---|
Conductivity | Type 1: 0.055μS/cm |
Bacterial Content | <0.01 CFU/mL |
Endotoxin Concentration | 0.005 EU/mL |
Feedwater Connector | 3/4 in. NPT |
Product Code | Brand | Model | RO Flow Rate | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | RO Flow Rate | Includes | Price | Quantity & Availability | |||
16430831
|
Thermo Scientific™
50129845INS |
Smart2Pure 12 UV/UF | 12 L/hr. | RO/pretreatment cartridge, an ultrapure polisher cartridge, sterile 0.2μm filter, pressure regulator, UV lamp and UF filter. |
£8776.97
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||
16460831
|
Thermo Scientific™
50129887INS |
Smart2Pure 6 UV/UF | 6 L/hr. | Internal 6L tank with vent filter, RO/pretreatment cartridge,ultrapure polisher cartridge, sterile 0.2μm filter,pressure regulator, UV lamp and UF filter. |
£7890.67
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||
16440831
|
Thermo Scientific™
50129872INS |
Smart2Pure 3 UV | 3 L/hr. | Internal 6L tank with vent filter, RO/pretreatment cartridge,ultrapure polisher cartridge, sterile 0.2μm filter,pressure regulator and UV lamp. |
£5834.10
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||
16420831
|
Thermo Scientific™
50129688INS |
Smart2Pure 3 UV/UF | 3 L/hr. | Internal 6L tank with vent filter, RO/pretreatment cartridge,ultrapure polisher cartridge, sterile 0.2μm filter,pressure regulator, UV lamp and UF filter. |
£6565.52
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||
16316918
|
Thermo Scientific™
50129887INS |
Smart2Pure 6 UV/UF | 6 L/hr. | Internal 6L tank with vent filter, RO/pretreatment cartridge,ultrapure polisher cartridge, sterile 0.2μm filter,pressure regulator, UV lamp and UF filter. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16450831
|
Thermo Scientific™
50129885INS |
Smart2Pure 6 UV | 6 L/hr. | Internal 6L tank with vent filter, RO/pretreatment cartridge,ultrapure polisher cartridge, sterile 0.2μm filter,pressure regulator and UV lamp. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16470831
|
Thermo Scientific™
50129890INS |
Smart2Pure 12 UV | 12 L/hr. | RO/pretreatment cartridge, an ultrapure polisher cartridge, sterile 0.2μm filter, pressure regulator, UV lamp |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Lasting economy:
- Water purification progresses through independent cartridges with Aquastop quick connects for fast replacement.
- Module 1 offers a combination of pretreatment and the reverse osmosis membrane.
- Module 2 includes a polishing cartridge that contains high-quality ultrapure resin for consistent purity and long cartridge life.
Easy-to-operate:
- Dispensing is easy and features variable speed to control flow.
- The display can be tilted for optimal reading.
- Optional UV bulb and UF ultrafilter are available to customize ultrapure water.
Smart integrated 6L reservoir for the Smart2Pure 3 and 6:
- Constructed with pigment-free materials
- Conical bottom outlet for complete draining and efficient cleaning and disinfection
Smart2Pure 12 offers reservoir options, either 30 or 60L:
- Large opening allows easy and effective cleaning by hand.
- Sterile venting filter/reservoir overflow protects against contamination by microorganisms.
- Optional CO2 absorber prevents TOC value increases from drawn-in CO2.
- Polyethylene reservoir is opaque to light.
- Recirculation pump protects the high purity water from bacterial growth during standstills and maintains the low conductivity value.
- Wall-mount is optional for simple space-savings.
- Conical bottom outlet allows for complete draining and efficient cleaning and disinfection.
Optional Hand Dispenser:
- Gain increased flexibility by adding a hand dispenser with 3m cord (Part #50138221)
Specifications
99% | |
<0.01 CFU/mL | |
3/4 in. NPT | |
Tap | |
Type 1: 18.2 Mohm.cm at 25°C; Type 2: 10 to 15 Mohm.cm at 25°C | |
1 to 5 ppb | |
1 to 6 bar | |
0.06 kW | |
400 mm | |
100/240 V 50/60 Hz | |
50/60 Hz |
Type 1: 0.055μS/cm | |
0.005 EU/mL | |
No | |
Type 1 | |
No | |
1 to 6 bar | |
<1 | |
545 mm | |
22 kg | |
100/240 V |