missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System

Product Code. 11347021 Shop All Thermo Scientific Products
Click to view available options
Model:
Smart2Pure 12 Standard
Smart2Pure 12 UF
Smart2Pure 12 UV
Smart2Pure 12 UV/UF
Smart2Pure 3 Standard
Smart2Pure 3 UF
Smart2Pure 3 UV
Smart2Pure 3 UV/UF
Smart2Pure 6 Standard
Smart2Pure 6 UF
Smart2Pure 6 UV
Smart2Pure 6 UV/UF
RO Flow Rate:
12 L/hr.
3 L/hr.
6 L/hr.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11347021

Brand: Thermo Scientific™ 50129873

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Convert tap water to ASTM Type 1 water with this compact, all-in-one water system.

Convert tap water to ASTM Type 1 water with the compact, all-in-one Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System. This complete system produces 3 or 6 liters of ultrapure water per hour. The Smart2Pure 3 and 6 feature a built-in 6L reservoir, while the Smart2Pure 12 offers the choice of a 30L or 60L reservoir for customizable storage capacity. Dispensing is easy and features variable speed to control flow. The display can be tilted for optimal reading. Position this system on the bench or mount on the wall.

Lasting economy:

  • Water purification progresses through independent cartridges with Aquastop quick connects for fast replacement.
  • Module 1 offers a combination of pretreatment and the reverse osmosis membrane.
  • Module 2 includes a polishing cartridge that contains high-quality ultrapure resin for consistent purity and long cartridge life.

Easy-to-operate:

  • Dispensing is easy and features variable speed to control flow.
  • The display can be tilted for optimal reading.
  • Optional UV bulb and UF ultrafilter are available to customize ultrapure water.

Smart integrated 6L reservoir for the Smart2Pure 3 and 6:

  • Constructed with pigment-free materials
  • Conical bottom outlet for complete draining and efficient cleaning and disinfection

Smart2Pure 12 offers reservoir options, either 30 or 60L:

  • Large opening allows easy and effective cleaning by hand.
  • Sterile venting filter/reservoir overflow protects against contamination by microorganisms.
  • Optional CO2 absorber prevents TOC value increases from drawn-in CO2.
  • Polyethylene reservoir is opaque to light.
  • Recirculation pump protects the high purity water from bacterial growth during standstills and maintains the low conductivity value.
  • Wall-mount is optional for simple space-savings.
  • Conical bottom outlet allows for complete draining and efficient cleaning and disinfection. 

Optional Hand Dispenser:

  • Gain increased flexibility by adding a hand dispenser with 3m cord (Part #50138221)
TRUSTED_SUSTAINABILITY

Specifications

Bacterial retention 99%
Conductivity Type 1: 0.055μS/cm, Type 2: 0.067 to 0.1μS/cm
Bacterial Content <0.01 CFU/mL
Feedwater Connector 3/4 in. NPT
Feed Water Monitoring No
Feedwater Source Tap
Flow Rate 1 L/min.
Product Water Type Type 1 and 2
Remote Dispenser No
Resistivity Type 1: 18.2 Mohm.cm at 25°C; Type 2: 10 to 15 Mohm.cm at 25°C
TOC Monitor with UV Intensity Monitoring No
Total Organic Carbon 5 to 10 ppb
Type Water Purification System
Feedwater Pressure 1 to 6 bar
Includes Internal 6L tank with vent filter, RO/pretreatment cartridge,ultrapure polisher cartridge, sterile 0.2μm filter and pressure regulator.
Model Smart2Pure 6 Standard
Operating Pressure 1 to 6 bar
Particles >0.2µM/mL <1
Permeate performance 6 L/hr. at 10°C
Power Consumption 0.06 kW
RO Flow Rate 6 L/hr.
Width (Metric) 305 mm
Height (Metric) 545 mm
Depth (Metric) 400 mm
Net Weight (Metric) 22 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.