missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Barrel with Metal Toggle Joint Closure

Food contact certified plastic Barrel with Metal Toggle Joint Closure. Suitable for a large number of uses (brining, pickling etc.).

Brand:  Gilac™ G178921

 View more versions of this product

Product Code. 11732555

  • £137.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Food contact certified plastic barrel
  • Suitable for a large number of uses (brining, pickling etc.) when transporting and storing liquid or solid food products
  • Global and specific migration test approved
  • Contents are protected from contamination thanks to its watertight lid
  • Handling is easy and can be opened completely
Specifications

Specifications

Food Contact Certified
Food Certified Barrel
26.4 gal.
White
-40°C to 90°C
Round
650 mm
1.6 ft.
492 mm
4.1 kg
Yes
Metal Toggle Joint
100 L
HDPE
1 Ea.
2.1 ft.
1.3 ft.
400 mm
9 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers