Learn More
Buerkle™ Polypropylene Barrel Pump with Rigid Discharge Tube
Buerkle™ Polypropylene Barrel Pump with Rigid Discharge Tube allow a fast transfer of liquids from barrels, canisters and tanks.
Brand: Buerkle™ 5600-0501
150.59 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 1.32750kg
Description
- Seals made of PTFE
- PP barrel pump with rigid discharge tube
- Good chemical resistance of PP allows acids, alkalis and aggressive detergents to be transferred
- The low-mounted non-return valve of the barrel pump and the immersion depth that can be steplessly adjusted using the barrel screw joints ensure good removal of residual liquid
- The barrel screw joint fastens the barrel's pump securely to the barrel
Specifications
60 cm | |
Industrial | |
50 cm | |
Polypropylene, PTFE | |
200 mL/stroke | |
32 mm |
50 cm | |
Barrel Pump | |
Chemicals | |
Barrel, Canister, Tanks, Foodstuffs | |
Discharge tube | |
0.8 kg |