missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Barrel Pump with Rigid Discharge Tube
Shop All Bürkle Products
Click to view available options
Depth (Metric):
50 cm
65 cm
80 cm
100 cm
125 cm
150 cm
Unit Size:
Each
Description
- Seals made of PTFE
- PP barrel pump with rigid discharge tube
- Good chemical resistance of PP allows acids, alkalis and aggressive detergents to be transferred
- The low-mounted non-return valve of the barrel pump and the immersion depth that can be steplessly adjusted using the barrel screw joints ensure good removal of residual liquid
- The barrel screw joint fastens the barrel's pump securely to the barrel
Specifications
Specifications
| Applications | Industrial |
| Flow Rate | 230 mL/stroke |
| Includes | Discharge tube |
| Opening Size (Metric) | 32 mm |
| Weight (Metric) | 0.8 kg |
| Overall Length (Metric) | 74 cm |
| For Use With | Barrel, Canister, Tanks, Foodstuffs |
| Depth (Metric) | 65 cm |
| Pump Tube Length | 65 cm |
| Resistance Properties | Chemicals |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction