missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Barrel Pump with Rigid Discharge Tube
Shop All Bürkle Products
Click to view available options
Depth (Metric):
50 cm
65 cm
80 cm
100 cm
125 cm
150 cm
missing translation for 'unitSize'
Each
Description
- Seals made of PTFE
- PP barrel pump with rigid discharge tube
- Good chemical resistance of PP allows acids, alkalis and aggressive detergents to be transferred
- The low-mounted non-return valve of the barrel pump and the immersion depth that can be steplessly adjusted using the barrel screw joints ensure good removal of residual liquid
- The barrel screw joint fastens the barrel's pump securely to the barrel
Spécification
Spécification
| Applications | Industrial |
| Flow Rate | 300 mL/stroke |
| Includes | Discharge tube |
| Opening Size (Metric) | 32 mm |
| Weight (Metric) | 0.25 kg |
| Overall Length (Metric) | 159 cm |
| For Use With | Barrel, Canister, Tanks, Foodstuffs |
| Depth (Metric) | 150 cm |
| Pump Tube Length | 150 cm |
| Resistance Properties | Chemicals |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu