missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ 93-850 Ultimate Barrier Disposable Nitrile Gloves

Product Code. 15890540
Click to view available options
Size:
2X-Large, 10.5/11
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
This item is not returnable. View return policy
This item is not returnable. View return policy

Disposable nitrile gloves with TNT™ chemical splash resistance technology offer a high level of protection against harmful exposures.

  • 2X more chemical splash protection than leading nitrile brands
  • High standard for barrier quality and consistency (Low 0.40 AQL)
  • Robust construction prevents rips, tears and breaches
  • Made with proprietary TNT™ Technology for soft, durable protection against a wide range of chemicals
  • Silicone-free formulation for enhanced product protection
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, FDA 21 CFR 177.2600, ASTM F1671
Certifications/Compliance (Europe) Category III, EN 420:2003 + A1:2009, EN ISO 374-1:2016
Chlorinated No
AQL 0.4
Color Green
Disposable Single-use
Finger Thickness (English) 7.5 mil
Finger Thickness (Metric) 0.19 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Size 9.5/10
Thickness (English) 7.5 mil
Thickness (Metric) 0.19 mm
EN388 Standard EN 388
EN 421 Yes
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Beaded
Lining Unlined
Manufacturing/QMS Audit Standards ISO 9001:2008
Model 93850100
Series MICROFLEX™ 93-850
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'