missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Universal Valve Lockout Base Clamping Unit
Versatile, rugged, easy to use and lightweight, this Universal Valve Lockout Base Clamping Unit is effective for all types of standard valves. Can also be used to lock out large levers, T-handles and hard-to-secure mechanical devices.
£89.60 - £92.80
Specifications
Product Type | Valve Lockout Base Clamping Unit |
---|---|
Color | Red |
Material | Reinforced Nylon |
Certifications/Compliance | OSHA 1910.147 |
For Use With (Application) | Lockout Tagout |
Beschreibung
- Base unit only (cable and blocking arm sold separately).
- Can also be used to lock out large levers, T-handles and hard-to-secure mechanical devices.
- Open-ended clamp fits over closed rings and wide handles.
- Made of industrial-grade steel and nylon for extra impact and chemical resistance.
Spezifikation
Valve Lockout Base Clamping Unit | |
Reinforced Nylon | |
Lockout Tagout | |
1 Ea. |
Red | |
OSHA 1910.147 | |
Stainless Steel | |
1 kg |
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Brady™ Universal Valve Lockout Base Clamping Unit