missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Base Cover
Panel melamine resin-coated base cover
£39.75 - £47.70
Specifications
Depth (Metric) Exterior | 536 mm |
---|---|
Material | Chipboard |
Product Type | Base cover |
Height (Metric) Exterior | 88 mm |
Surface Coating | Melamine resin laminated |
Product Code | Brand | Width (Metric) Exterior | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) Exterior | Price | Quantity & Availability | |||||
15957376
|
asecos™
31923 |
486 mm |
£39.75
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15461425
|
asecos™
31924 |
786 mm |
£45.58
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15967376
|
asecos™
31925 |
1086 mm |
£47.70
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
For models Q15 and/or Q30Specifications
536 mm | |
Base cover | |
Melamine resin laminated |
Chipboard | |
88 mm |