missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Base Cover with Adjusting Aids

Base cover with adjusting aids (panel melamine resin-coated)

£90.90 - £101.00

Specifications

Depth (Metric) Exterior 536 mm
Color Gray
Material Chipboard
Product Type Base Cover
Height (Metric) Exterior 88 mm
View More Specs

Products 2
Product Code Brand Width (Metric) Exterior Price Quantity & Availability  
Product Code Brand Width (Metric) Exterior Price Quantity & Availability  
15337433
View Documents
asecos™
31004
486 mm
£90.90
Each
Please to purchase this item. Need a web account? Register with us today!
15317433
View Documents
asecos™
31010
786 mm
£101.00
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • base cover
  • panel melamine resin-coated RAL 7016
  • with adjusting aids
Specifications

Specifications

536 mm
Chipboard
88 mm
Gray
Base Cover
Melamine resin laminated
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.