missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Basic Bouffant Cap
Click to view available options
Diameter (English):
21 in.
24 in.
Description
- General purpose disposable bouffant caps available in two sizes
- Promotes general hygiene in the laboratory or wider workplace environment
- With elasticated seams for an easy, comfortable fit
- Non-woven, spunbound polypropylene fabric construction
- Latex-free
- Supplied as a carton of 10 bags, 100 bouffants per bag
Specifications
Product Type | Bouffant cap |
Material | Spunbond Polypropylene |
Color | White |
Disposable | Single-use |
Latex Free | Yes |
Certifications/Compliance (Europe) | PPE CAT I, ISO tested to ISO3801 & ISO13934-1. Complies with EC Directive 1935/2004/EC, Regulation (EU) No.10/2011, Regulation (EU) No.2016/1416 and Regulation (EU) 2017/752 |
Quantity | 1000/Pk. |
Diameter (English) | 21 in. |
Diameter (Metric) | 53.5 cm |
Weight (Metric) | 10 gsm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'