missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Basic Comfort High Lab Chair
Shop All Fisherbrand Products
Click to view available options
:
Type: Chair
Specifications
Specifications
| Product Type | Chair |
| Color | Black |
| Adjustable (Height) | 620 to 890 mm |
| Adjustable | Height adjustable by gas spring |
| Certifications/Compliance | GS-mark for tested safety according to DIN 68877 |
| Finish | Artificial leather |
| For Use With (Application) | For laboratory work at high laboratory benches |
| Frame Material | Polyamide |
| Includes | Backrest, seat, gas spring, gas spring cover, foot ring, 5-star foot base, stop&go-castors |
| Lift Type | Gas lift height adjustment |
| Show More |
Meets biosafety level S1 and S2, GMP compliant
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction