missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ Basic SMC Nucleofector™ Kit
Click to view available options
No. of Reactions:
25
Unit Size:
Each
Specifications
Specifications
| Content And Storage | 4°C |
| Vector | pmaxGFP™ |
| For Use With (Equipment) | Nucleofector™ II/2b |
| For Use With (Application) | Primary mammalian smooth muscle cells |
| Includes | 2.25mL Basic Nucleofector Solution for Mammalian SMC, 0.5mL Supplement, 30μg pmaxGFP™ Vector, 25 Certified cuvettes, 25 Plastic Pipettes |
| No. of Reactions | 25 |
| Product Type | Basic SMC Nucleofector Kit |
| Quantity | 1 Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction