Learn More
Multiroir Controlec™ BASICBOX Stackable Storage Boxes
Easily stack on top of each other in a stable, safe manner. Multiroir Controlec™ BASICBOX Stackable Storage Boxes are made of clear plastic with a click-on recessed lid and rounded corners for convenient storage of foodstuffs or any product. Available in a range of sizes.
Brand: Multiroir Controlec™ 18721
Additional Details : Weight : 0.09000kg
Description
The BASICBOX series is a great and solid storage solution for all products and foodstuffs.
- Made of recyclable PP
- Suitable for use in the food industry
- Translucent to give a perfect overview of the contents
- Lid is clicked on the bottom by a hinge in the sides of the box
- Deep recessed lid for very good stability when stacked
- Rounded corners ensure safety of use
- Temperature rating from -20°C to +70°C
Specifications
1.7 L | |
Polypropylene | |
Translucent | |
Rectangle | |
Lid | |
1 | |
Yes | |
-20°C to +70°C | |
205 mm | |
75 mm |
Translucent | |
Click-on and Recessed Lid | |
Polypropylene | |
Food Industry | |
Stackable | |
Storage Box | |
BASICBOX | |
205 x 170 x 75 mm | |
170 mm |