missing translation for 'onlineSavingsMsg'
Learn More

Multiroir Controlec™ BASICBOX Stackable Storage Boxes

Easily stack on top of each other in a stable, safe manner. Multiroir Controlec™ BASICBOX Stackable Storage Boxes are made of clear plastic with a click-on recessed lid and rounded corners for convenient storage of foodstuffs or any product. Available in a range of sizes.

Brand:  Multiroir Controlec™ 18723

 View more versions of this product

Product Code. 15879475

  • £5.80 / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

The BASICBOX series is a great and solid storage solution for all products and foodstuffs.

  • Made of recyclable PP
  • Suitable for use in the food industry
  • Translucent to give a perfect overview of the contents
  • Lid is clicked on the bottom by a hinge in the sides of the box
  • Deep recessed lid for very good stability when stacked
  • Rounded corners ensure safety of use
  • Temperature rating from -20°C to +70°C
Specifications

Specifications

3.5 L
Polypropylene
Translucent
Rectangular
Lid
1
Yes
-20°C to +70°C
205 mm
145 mm
Translucent
Click-on Recessed Lid
Polypropylene
Food Industry
Stackable
Storage Box
BASICBOX
205 x 170 x 145 mm
170 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers