missing translation for 'onlineSavingsMsg'
Learn More

Elma Basket System

Product Code. p-200000284
Click to view available options
Dimensions (L x W x H):
70 x 155 x 35 mm
105 x 110 x 50 mm
105 x 195 x 50 mm
105 x 195 x 95 mm
105 x 255 x 95 mm
105 x 455 x 55 mm
195 x 250 x 90 mm
255 x 450 x 55 mm
195 x 250 x 135 mm
255 x 280 x 135 mm
255 x 450 x 135 mm
Model:
Basket System Modular Type 10
Basket System Modular Type 100
Basket System Modular Type 120
Basket System Modular Type 150
Basket System Modular Type 180
Basket System Modular Type 20
Basket System Modular Type 30
Basket System Modular Type 300
Basket System Modular Type 40
Basket System Modular Type 60
Basket System Modular Type 80
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17891666

Brand: Elma 1108916

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Modular basket system for Elmasonic P, Elmasonic Select, EASY

  • Stainless steel with plastic handles
  • Ergonomic handles
  • Autoclavable
  • Bayonet holes in the bottom for mounting holders (e.g. Elma Pin, silicone holder bottom comb)
  • Square openings in the side walls for mounting silicone holders

Specifications

Type Modular Basket System
Capacity (Metric) 1.0 kg
Capacity (English) 2.2 lb.
For Use With (Equipment) Fisherbrand Select. Fisherbrand EASY. Elmasonic EASY. Elmasonic P
Dimensions (L x W x H) 105 x 195 x 50 mm
Model Basket System Modular Type 30
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.