missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Batch Sampling Thermometers
Confirms typical conditions to which batches in process or storage are subjected. Brannan™ Batch Sampling Thermometers help to smooth out temperature fluctuations caused by thermostats or the opening of cabinets.
£29.40 - £30.35
Specifications
Certifications/Compliance | UKAS Certificate |
---|---|
Length (Metric) | 145 mm |
Thermometer Fill | Blue Spirit |
Product Type | Batch Sampling Thermometer |
Product Code | Brand | Temperature Range (Metric) | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | For Use With (Application) | Price | Quantity & Availability | ||||
12369359
|
Brannan™
22/100/2 |
-5°C to +20°C | Blood bank refrigeration |
£29.40
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
13029202
|
Brannan™
22/101/2 |
-30°C to +0°C | Freezers |
£30.35
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
Description
Short scale thermometer fitted into a sealed bottle confirms typical conditions to which batches in process or storage are subjected.
- Helps to smooth out temperature fluctuations caused by thermostats or the opening of cabinets
- Traceable to recognized standards with individual serial numbers and statement of accuracy
- Low toxicity blue spirit filling
- Permanent markings
- Magnetic fixing or free standing
Specifications
UKAS Certificate | |
145 mm | |
Blue Spirit | |
Batch Sampling Thermometer |