missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ BATTERY CHARGE Charging Cabinet ION-CLASSIC-90

Safe active storage of lithium-ion batteries with integrated 3-stage warning/fire suppression system

POA

Specifications

Certifications/Compliance Fire resistance 90 minutes, type tested in accordance with EN 14470-1, CE compliant
Color Anthracite Gray, Gentian Blue
Dimensions (D x W x H) 615 x 1193 x 2224 mm
Dimensions (D x W x H) Interior 522 x 1050 x 1647 mm
Material Sheet Steel
View More Specs

Alert:

For indoor use only


Products 4
Product Code Brand Description No. of Shelves Price Quantity & Availability  
Product Code Brand Description No. of Shelves Price Quantity & Availability  
16358225
View Documents
Asecos™
37276-047-38254
UK-version 3 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
16389416
View Documents
Asecos™
3727604738255
UK-version 4 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
16399416
View Documents
Asecos™
3727604738256
UK-version 5 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
16309426
View Documents
Asecos™
3727604738257
UK-version 6 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Robust construction and longevity: triple hinged door, safety elements assembled outside the storage compartment for increased protection against corrosion, scratch- and impact-resistant surface, easy to clean
  • Easy handling with comfort: smooth doors with permanent self-closing function and oil-dampened door closer; open doors with a minimum amout of force
  • No unauthorised use: doors lockable with cylinder locking (integration in an existing locking system possible) and locking state indicator (red/green)
  • Easy transport: integrated transport base with removable, optional base cover
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Ventilation: integrated technical ventilation to avoid heat build-up, spinning wheel in the exhaust grid as an indicator of sufficient technical ventilation
  • All-around protection: 90 minute fire protection from outside to inside (type 90 / type tested in accordance with EN 14470-1) and for more than 90 minutes fire resistance for fires from inside to outside
  • Safe storage and charging: installed 3-stage warning/fire suppression system including smoke detector, temperature sensor, visual and acoustic alarms and fire suppression unit; triggers automatically in case of a fire; plug-in ready for connection to mains supply
Specifications

Specifications

Fire resistance 90 minutes, type tested in accordance with EN 14470-1, CE compliant
615 x 1193 x 2224 mm
Sheet Steel
Wing
Bottom collecting sump (sheet steel powder-coated) 33 L capacity
IO90.195.120.K3.WDC
Grid
Anthracite Gray, Gentian Blue
522 x 1050 x 1647 mm
Charging cabinet
Safe active storage of lithium-ion batteries
180 kg
2
Powder-coated textured
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Asecos™ BATTERY CHARGE Charging Cabinet ION-CLASSIC-90

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.