missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ Battery/Charging Accessories - Multinational Power Supply
£118.00 - £341.00
Specifications
Dimensions (L x W x H) | 6 x 6 x 6 in. (15.24 x 15.24 x 15.24cm) |
---|---|
Height (English) | 6 in. |
Height (Metric) | 15.24 cm |
Length (English) | 6 in. |
Length (Metric) | 15.24 cm |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
10312859
|
Dräger™
8315805 |
Power Supply |
£341.00
Each |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15666544
|
Dräger™
8316994 |
Single Charger |
£118.00
Each |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Specifications
6 x 6 x 6 in. (15.24 x 15.24 x 15.24cm) | |
15.24 cm | |
15.24 cm | |
6 in. |
6 in. | |
6 in. | |
100/240VAC | |
15.24 cm |