missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra Biosciences™ Pipetboy acu 2 Pipette Controller
Click to view available options
Color:
Blue
Gray
Green
Purple
Red
Transparent
Unit Size:
Each
Description
Cable free pipette controller. Extremely lightweight, compact and easy to use. Works on a rechargeable 9V NiMH battery which is easily inserted at the top of the handle. One charge is sufficient to fill and purge at least 500 x 50mL pipettes. Accepts standard pipettes ranging from 0.1mL to 100mL. Comes in a range of five transparent colors and a traditional light grey to aid identification. With battery, transformer for 230V/50Hz, sterile filter and wall mount.
Specifications
Specifications
| Battery Type | Nickel-metal hydride |
| Color | Transparent |
| Pore Size | 0.45 μm |
| Type | Pipette Holder |
| Filter Type | Hydrophobic membrane |
| Voltage | 230 V |
| Frequency | 50 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction