missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ BATTERY STORE PRO Storage Cabinet ION-CLASSIC-90

Safe passive storage of lithium-ion batteries with integrated 3-stage warning/fire suppression system

Brand:  Asecos™ 3805504737264

 View more versions of this product

Product Code. 16339426

Alert:

For indoor use only

This item is not returnable. View return policy

Description

Description

  • Robust construction and longevity: triple hinged door, safety elements assembled outside the storage compartment for increased protection against corrosion, scratch- and impact-resistant surface, easy to clean
  • Easy handling with comfort: smooth doors with permanent self-closing function and oil-dampened door closer; open doors with a minimum amout of force
  • No unauthorised use: doors lockable with cylinder locking (integration in an existing locking system possible) and locking state indicator (red/green)
  • Easy transport: integrated transport base with removable, optional base cover
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Ventilation: integrated air ducts ready for connection (DN 75) to a technical exhaust system, spinning wheel in the exhaust grid as an indicator of sufficient technical ventilation
  • All-around protection: 90 minute fire protection from outside to inside (type 90 / type tested in accordance with EN 14470-1) and for more than 90 minutes fire resistance for fires from inside to outside
  • Safe storage and charging: installed 3-stage warning/fire suppression system including smoke detector, temperature sensor, visual and acoustic alarms and fire suppression unit; triggers automatically in case of a fire; plug-in ready for connection to mains supply
Specifications

Specifications

Fire resistance 90 minutes, type tested in accordance with EN 14470-1, CE compliant
615 x 1193 x 2224 mm
Safe passive storage of lithium-ion batteries
IO90.195.120.K2.WDC
4
Powder-coated textured
Sheet Steel
522 x 1050 x 1647 mm
Wing
Bottom collecting sump (sheet steel powder-coated)
2
Grid
Anthracite Gray, Gentian Blue
Storage cabinet
Product Suggestions

Product Suggestions

Videos

Videos

  • asecos ION-LINE
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      asecos ION-LINE

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Asecos™ BATTERY STORE PRO Storage Cabinet ION-CLASSIC-90 > No. of Shelves: 4

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.