missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ BATTERY STORE Storage Cabinet ION-CLASSIC-90

Product Code. 16309416 Shop All asecos Products
Click to view available options
No. of Doors:
1
2
No. of Shelves:
3
4
5
6
Unit Size:
Each
This item is not returnable. View return policy

For indoor use only

Product Code. 16309416

Brand: Asecos™ 3725404737266

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For indoor use only

Safe passive storage of lithium-ion batteries

  • Type 90 Safety storage cabinet
  • Tall cabinet with self-closing wing doors
  • With cylinder locking and locking state indicator
  • Integrated adjusting aids to compensate uneven floor
  • Integrated air ducts ready for connection (DN 75) to a technical exhaust system, spinning wheel in the exhaust grid as an indicator of sufficient technical ventilation
  • Safety elements assembled outside the storage compartment for increased protection against corrosion, scratch- and impact-resistant surface, easy to clean
  • Integrated transport base with removable, optional base cover
  • Fire resistance 90 minutes
  • Type tested in accordance with EN 14470-1
  • CE compliant

Specifications

Certifications/Compliance Fire resistance 90 minutes, type tested in accordance with EN 14470-1, CE compliant
Dimensions (D x W x H) Interior 522 x 1050 x 1647 mm
Dimensions (D x W x H) 615 x 1193 x 2224 mm
Door Style Wing
For Use With (Application) Safe passive storage of lithium-ion batteries
Includes Bottom collecting sump (sheet steel powder-coated)
Model IO90.195.120.K1.WDC
No. of Doors 2
No. of Shelves 6
Shelf Type Grid
Surface Coating Powder-coated textured
Color Anthracite Gray, Gentian Blue
Material Sheet Steel
Product Type Storage cabinet
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.