missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Asecos™ BATTERY STORE Storage Cabinet ION-CLASSIC-90
Shop All asecos Products
Click to view available options
No. of Doors:
1
2
No. of Shelves:
3
4
5
6
Unit Size:
Each
Description
- Type 90 Safety storage cabinet
- Tall cabinet with self-closing wing doors
- With cylinder locking and locking state indicator
- Integrated adjusting aids to compensate uneven floor
- Integrated air ducts ready for connection (DN 75) to a technical exhaust system, spinning wheel in the exhaust grid as an indicator of sufficient technical ventilation
- Safety elements assembled outside the storage compartment for increased protection against corrosion, scratch- and impact-resistant surface, easy to clean
- Integrated transport base with removable, optional base cover
- Fire resistance 90 minutes
- Type tested in accordance with EN 14470-1
- CE compliant
Specifications
Specifications
| Certifications/Compliance | Fire resistance 90 minutes, type tested in accordance with EN 14470-1, CE compliant |
| Dimensions (D x W x H) Interior | 522 x 450 x 1647 mm |
| Dimensions (D x W x H) | 615 x 599 x 2224 mm |
| Door Style | Wing |
| For Use With (Application) | Safe passive storage of lithium-ion batteries |
| Includes | Bottom collecting sump (sheet steel powder-coated) |
| Model | IO90.195.060.K1.WDC |
| No. of Doors | 1 |
| No. of Shelves | 6 |
| Shelf Type | Grid |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction