missing translation for 'onlineSavingsMsg'
Learn More
Bollé Safety Baxter Safety Goggles Product Code.: 15881735
Add to basket

Bollé Safety Baxter Safety Goggles

Product Code. 15881735
CSP
Click to view available options
Lens Tint:
CSP
Smoke
This item is not returnable. View return policy

Product Code. 15881735

Brand: Bollé Safety BAXCSP

Add to basket
Add to basket
This item is not returnable. View return policy

Wraparound frame, waterproof foam, and adjustable strap provide comfort and protection from sprays, solids, liquids, and dust.

  • Wraparound frame
  • Waterproof foam
  • Ingenious system for attaching strap
  • Protection from sprays, solids, liquids, and dust
  • Baxter Safety goggles are available with a variety of featured, certified attributes including the following (see specifications per model):
    • EN 166: Guaranteed minimum resistance of the protective eyewear against everyday risks including dropping the protective eyewear onto the ground, ageing by light exposure, exposure to heat or corrosion etc.
    • EN 170, Risks relating to radiation - UV protection: The protection filters ultraviolet radiation. This type of protection is particularly recommended during activities where the source of ultraviolet radiation is predominant, such as mercury vapor lamps, actinic or germicides. Levels of application: 2-1.2, 2C-1.2 Lens color: Clear, blue, yellow or green. Adding the code 'C' indicates good color recognition by the holder.
    • EN 172, Solar radiation risks: Filter protection for industrial solar radiation. Recommended for outdoor work, EN172 norm guarantee a protection of 99.99% from ultra-violet solar radiation. Levels of application: 5-3.1 (Polarized) 5-2 (Twilight), 5-1.4 (ESP or CSP), 5/1.1-1.4 (Contrast), 5-2.5 and 5 to 4.1 (smoke) Lens color: depends on the lens technology.
    • Chemical risk 3: Chemical protection against liquid droplets or splashes. Goggles, adapted spectacles with strap or face shield mandatory.
    • Chemical risk 4: Chemical protection against large dust particles > 5 microns. Goggles mandatory.
    • Chemical risk 5: Chemical protection against gas and fine dust particles < 5 microns (sealed goggle mandatory).
    • Mechanical risk B - Medium energy impact: Medium energy impact, resists a 6 mm, 0.86 g ball at 120 m/s
    • Mechanical risk F - Low energy impact: Low energy impact, resists a 6 mm, 0.86 g ball at 45 m/s.
    • Mechanical risk T- High speed particles at extreme temperatures: The letter T, immediately after the mechanical strength symbol, authorizes use for high-speed particles at extreme temperatures.
    • Resistance to surface damage by fine particles K (EN166 option): The anti scratch coating, K, provides enhanced scratch-certified coating.
    • Resistance to fogging N (EN166 option): The anti-fog coating, N, is a certified anti-fog treatment.
    • CSP coating: This innovative coating is an effective solution for all activities that alternate exposure to bright light and low light, while also being suitable for extreme hot and cold temperature environments.
    • Platinum ™ coating:& The new exclusive scratch and fog resistant coating guarantees even more safety, reliability and comfort. Washable (water and soap), this permanent coating applied on both sides of the lens makes it highly scratch resistant and durably delays the appearance of fogging.
    • Optical class: Class 1, continuous work, worn permanently.
    • CE, European standard: Frame marked to indicate meeting CE standard.
TRUSTED_SUSTAINABILITY

Spezifikation

Certifications/Compliance EN166, EN170, EN172/5-1.4, Chemical risk 3/4/5, Mechanical risk B/F/T, Scratch-resistant K, Anti-fog N, Optical class 1, CE
Lens Type Chemical-resistant
Lens Coating Anti-fog, Impact-resistant, Scratch-resistant, UV-treated
Description Model BAXCSP
Lens Tint CSP
Product Type Safety Goggles
For Use With (Application) Indoor/outdoor, protection, continuous wear
Includes Adjustable nylon strap, waterproof foam
No. per Case 240/Cs.
No. per Pack 1/bag, 10/Pk.
Weight (Metric) 49 g
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection EN170, EN172/5-1.4
Mehr anzeigen Weniger anzeigen
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts
Bollé Safety Baxter Safety Goggles >

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt