missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH BB 100 Model Jaw Crushers
Shop All Retsch Products
Click to view available options
Material:
Manganese Steel, Stainless Steel
Stainless Steel
Steel
Tungsten Carbide
Electrical Requirements:
230 V, 50 Hz
400 V, 50 Hz
Unit Size:
Each
Description
- Excellent crushing performance
- Wide range of materials for contamination free grinding
- Wear compensation with zero-point adjustment
- Continuous gap width setting
- Overload protection
- No-rebound feed hopper with quick-release clamp
- Brake motor with safety switch
- Easy-to-clean crushing chamber
- Continuous grinding
- Connector for dust extraction
Specifications
Specifications
| Product Type | Jaw Crusher |
| Dimensions (L x W x H) | 800 x 320 x 960 mm |
| Display Type | Analog |
| Electrical Requirements | 400 V, 50 Hz |
| For Use With (Application) | For pre-crushing hard, brittle products with a degree of hardness >3 on the Mohs' Scale |
| Height (Metric) | 960 mm |
| Hertz | 50 Hz |
| IP Rating | IP54 |
| Length (Metric) | 800 mm |
| Material | Manganese Steel, Stainless Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
