Learn More
RETSCH BB 100 Model Jaw Crushers
Designed for the rapid, effective crushing and pre-crushing of medium-hard, hard, brittle and tough materials. Retsch™ BB 100 Model Jaw Crushers are ideal for sample preparation in laboratories and industrial plants.
Brand: RETSCH
Additional Details : Weight : 147.00000kg
Description
- Excellent crushing performance
- Wide range of materials for contamination free grinding
- Wear compensation with zero-point adjustment
- Continuous gap width setting
- Overload protection
- No-rebound feed hopper with quick-release clamp
- Brake motor with safety switch
- Easy-to-clean crushing chamber
- Continuous grinding
- Connector for dust extraction
Specifications
Jaw Crusher | |
Analog | |
For pre-crushing hard, brittle products with a degree of hardness >3 on the Mohs' Scale | |
50 Hz | |
800 mm | |
BB 100 | |
400 V | |
320 mm |
800 x 320 x 960 mm | |
400 V, 50 Hz | |
960 mm | |
IP54 | |
Tungsten Carbide | |
1-phase motor / 3-phase motor | |
750 W |