missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BBD 6220 CO2 Incubator, 220 L, Polished Stainless Steel
CO2 Sensor: TC Sensor; O2 Range (Oxygen Concentration): Optional 3 to 90%; Temperature Range: Ambient +5°C to 50°C
Brand: Thermo Scientific™ 51020241
22751.59 GBP valid until 2025-02-21
Use promo code "24115" to get your promotional price.
This item is not returnable.
View return policy
Description
Protect cell culture samples from contamination and achieve reproducible results with the Thermo Scientific™ BBD 6220 CO2 incubator , which features active humidification control and an integral high-temperature sterilization cycle.
- Active humidification system provides permanent sterilization of the complete vapor generation systems
- External water reservoir allows continuous thermal decontamination by cyclically heating it to 80°C
- Fully automated interior disinfection with 180°C hot air
- Precise CO2 regulation (0 to 20%) via TC sensor with periodic auto-zero calibration
- Auto-start function adjusts internal space to preset incubation conditions
- Microprocessor and a platinum resistance element sensor temperature for consistency
- Capacitive probe regulates humidity between 60 and 95% rH
- Second completely independent controller with its own temperature sensor takes over functions in the event of a fault
- Audio/visual alarm and diagnostics warn of any deviation from set parameters
Specifications
8.5 cu. ft. | |
Single 220L incubator | |
Polished Stainless Steel | |
TC Sensor | |
Stainless Steel | |
Optional 3 to 90% | |
Ambient +5° to 50°C | |
60 to 95%, controllable | |
23 x 24 x 27 in. (58.5 x 66.7 x 66.9 cm) | |
236 lb. |
RS232 | |
220 L | |
0 to 20% | |
LED | |
3 to 90% | |
60 to 95%, Controllable | |
CO2 Incubator | |
External humidity reservoir | |
34 x 36 x 31 in. (88.5 x 92 x 77.5 cm) | |
230 V, 50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction