Learn More
Brady™ BBP12 Label Printer Electrical Kit
Provides everything necessary for wire and cable marking and identification needs. Brady™ BBP12 Label Printer Electrical Kit is ideal for customers who require low volume printing on different types of materials.
Brand: Brady™ 195816
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Kit includes:- BBP12 Thermal Transfer Printer
- USB Cable and power cord,
- Product CD, Quick Start Guide, and LabelMark Pro CD
- Self-laminating vinyl thermal transfer printer labels
- PermaSleeve Wire Marking Sleeves
- Black 4900 Series thermal transfer printer ribbon (65 x 70mm)
- Black 7950 Series thermal transfer printer ribbon (110 x 70mm)
- Black 6600 Series thermal transfer printer ribbon (102 x 74mm)
Specifications
Color LCD | |
202 mm | |
258.00 mm | |
Monochrome | |
BBP12 Thermal Transfer Label Printer, unwinder, USB Cable, power cord, product CD, Quick Start Guide, LabelMark Pro CD, self-laminating vinyl thermal transfer printer labels, PermaSleeve™ Wire Marking Sleeves, Black 4900, 6600, and 7950 Series thermal transfer printer ribbon | |
64 MB | |
300 dpi | |
Serial, USB, Ethernet | |
2.5 kg | |
Asset identification, Barcode labelling, Wire and cable marking, Laboratory identification | |
1 Year | |
110 to 220 V |
Thermal Transfer | |
173 mm | |
Printer: 258 x 202 x 173 mm | |
BBP12 Label printer 300 dpi - Electrical Kit - UK | |
Czech, Dutch, English, Finnish, French, German, Greek, Hungarian, Italian, Kazakh, Lithuanian, Norwegian (Bokmål), Polish, Portuguese, Russian, Slovak, Spanish, Swedish, Turkish | |
100 mm/sec. | |
Compatible with CodeSoft, LabelMark, Windows based driver for 3rd party software use | |
5 to 40°C | |
UL; cUL; CE; RoHS; EAC | |
1 Ea. | |
AC Adaptor (UK) |