Learn More
Brady™ BBP12 Label Printer Laboratory Kit for UK
The BBP12 Label Printer is a compact, reliable, and affordable entry level thermal transfer benchtop printer ideal for low volume printing on lots of different materials.
Brand: Brady™ 198597
1236.39 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 2.50000kg
Description
The BBP™12 gives you the versatility to print all your basic label types from one machine, saving costs, reducing downtime and simplifying your labeling.
- Over 800 varieties of labels, including external-feed bulk rolls and custom parts for general identification, wire marking, asset tracking and more
- Specifically designed small-core media rolls and ribbons provide fast installation and reduce change-over time
- Centering ribbon spindle virtually eliminates ribbon wrinkle
- Compact size won't clutter your workplace or bench
- Includes free Brady™ Workstation Basic Design Software Suite
Specifications
Color LCD | |
8 in. | |
7.5 in. | |
10 in. | |
Not Autoclavable | |
Monochrome | |
Czech, Dutch, Polish, Portuguese, French, Slovakian, Hungarian, Italian, Turkish, Lithuanian, English, Finnish, French, German, Hungarian, Italian, Kazakh, Lithuanian | |
BBP12 | |
300 dpi | |
Windows™ 7, Windows™ 8, Windows™ 10 | |
5.1 lb. | |
Healthcare and Hospital Labeling, Laboratory Labeling | |
110/240 V |
Thermal Transfer | |
203 mm | |
191 mm | |
259 mm | |
Non-sterile | |
BBP12 Printer, Unwinder, USB Cable, UK Power Cord, Product CD, Quick Start Guide, Brady™ Workstation Laboratory ID Suite | |
128 MB (Flash), 64 MB (SDRAM), SD Flash Memory Card Up To 32 GB | |
101.6 mm/s | |
Ethernet, Serial, USB | |
5°C to 40°C | |
2.3 kg | |
1 Year |