missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ SER 148 Series Semi-Automatic Solvent Extractor
Operates according to the Randall technique in determining the content of soluble products. Velp Scientifica™ SER 148 Series Semi-Automatic Solvent Extractor can be used to separate a substance from solid and semi-solid samples using immersion, washing and solvent recovery.
£6235.00 - £8805.00
Specifications
Capacity (Metric) | 30 to 100 mL |
---|---|
Material | Stainless Steel |
Quantity | 1 Ea. |
Height (Metric) | 620 mm |
Product Code | Brand | Description | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
10536243
|
Velp Scientifica™
F30300242 |
6 positions, 950 w | 700 mm | 700 mm |
£8805.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
10787708
|
Velp Scientifica™
F30300240 |
3 positions, 500 w | 480 mm | 480 mm |
£6235.00
Each |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||
Description
- Beats Ordinary Soxhlet Extractor
- Up to 5 times faster than traditional soxhlet (hot solvent vs. cold solvent)
- Low solvent consumption (up to 75%)
- Limited cost per analysis
- Convenience & Choice
- Select from 29 on-board empty programs
- Two models available to match sample load
- SER 148/3, a 3-position solvent extraction system
- SER 148/6, a 6-position solvent extraction system
Specifications
30 to 100 mL | |
Stainless Steel | |
1 Ea. | |
620 mm |