missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP31 Sign and Label Printer
Brand: Brady™ 710738
Code : NEW
Additional Details : Weight : 0.45360kg
Specifications
Sign and Label Printer | |
Thermal Transfer | |
305 mm | |
280.00 mm | |
225 x 305 x 225 mm | |
BBP31 Sign and Label Printer QWERTZ | |
76 mm/sec. | |
Brady Workstation, MarkWare, Windows based driver for 3rd party software use | |
10°C to 40°C | |
UL, cUL, CE, WEEE, RoHS, RCM (Australia / New Zealand), EAC (Russia, Belarus and Kazakhstan), CCC (China), and China RoHS | |
1 Ea. | |
220 V |
Intuitive Touchscreen | |
225.00 mm | |
225 mm | |
101 mm | |
Monochrome | |
50 MB internal memory | |
300 dpi | |
USB | |
6.5 kg | |
Pipe markers, Arc flash labels, RTK chemical labels | |
1 Year |