missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire International™ BCR™ Cleanroom Paper 85 g A4 with 2-hole Punch

BCR™ Cleanroom Paper 85 g A4 with 2-hole Punch is available in several colors.
Brand: Berkshire International™ B85A4B2HP25010
235.60 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
This item is not returnable.
View return policy
Description
- Available in 5 colors: Green, Blue, Pink, White, and Yellow
Specifications
Wood Pulp (100%) with Synthetic Latex Additive | |
Blue | |
210 mm | |
Single-use | |
Copiers and Laser Printers | |
A4 | |
85 g |
No | |
297 mm | |
Autoclavable | |
Paper for Cleanroom Environments: Writing, Copying and Printing | |
Yes | |
Non-sterile |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
New Offer Save Up to 92%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Berkshire International™ BCR™ Cleanroom Paper 85 g A4 with 2-hole Punch > Color: Blue
Spot an opportunity for improvement?Share a Content Correction