missing translation for 'onlineSavingsMsg'
Learn More

Berkshire International™ BCR™ Cleanroom Paper 85 g A4 with 2-hole Punch
BIOPHARMA

BCR™ Cleanroom Paper 85 g A4 with 2-hole Punch is available in several colors.

Brand:  Berkshire International™ B85A4Y2HP25010

158.18 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 17490154

  • £248.00 / Pack of 2500
Estimated Shipment: 13-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Available in 5 colors: Green, Blue, Pink, White, and Yellow
Specifications

Specifications

Wood Pulp (100%) with Synthetic Latex Additive
Yellow
210 mm
Single-use
Copiers and Laser Printers
A4
85 g
No
297 mm
Autoclavable
Paper for Cleanroom Environments: Writing, Copying and Printing
Yes
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers