missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ BCR™ Cleanroom Socks
Shop All Berkshire Products

Click to view available options
BCR™ Cleanroom Socks
Description
- 96% microdenier nylon and 4% Lycra
- One size fits all
- Extremely soft and comfortable
- BCR™ Cleanroom socks are over 1,000 times cleaner than regular cotton/polyester socks
- Autoclavable (121°C, 30 minutes)
- White
Technology
- Advanced technology for extreme moisture management
- Constructed using a special seamless technique, no-run and non-ravel
- Designed and manufactured principally for cleanroom applications
- Low fiber shed
Benefits
- Reduced sock degradation over extended wear due to oils and sweat
- Long lasting freshness and cooling for operator
- Reduced odour caused by foot perspiration
- Provides microdenier softness for operator comfort
- Designed for all day comfort
- Meets the requirements of EU GMP Annex 1 section 7.14
Specifications
Specifications
Color | White |
Material | 96% Microdenier Nylon and 4% Double-Covered Lycra |
Seam Type | Stitched |
Size | One Size |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
3 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
0000847572 | Declaration of Conformity | 06/06/2024 | BCRSOCKR24 |
0832357 | Declaration of Conformity | 04/04/2023 | BCRSOCKR24 |
0833091 | Declaration of Conformity | 05/04/2022 | BCRSOCKR24 |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
New Offer Save Up to 92%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Berkshire™ BCR™ Cleanroom Socks >
Spot an opportunity for improvement?Share a Content Correction