missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Flame polished edges protect contents from pulls or snags
- Dispenser holds large number of cleanroom bouffant caps
- Large (12.7cm (5 in.)) front opening provides easy access
- Freestanding or wall mountable
- 1/8 in. (3.2mm) thick clear material
- D × W × H: 8 × 12 × 12 in. (20.3 × 30.5 × 30.5cm)
Specifications
Specifications
Product Type | Bouffant Cap Dispenser |
Color | Clear |
Depth (English) | 8 in. |
Depth (Metric) | 20.3 cm |
Width (English) | 12 in. |
Width (Metric) | 32 cm |
Height (Metric) | 30.5 cm |
Material | PETG |
Mounting | Free-standing or Wall Mount |
No. of Compartments | 1 |
Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
S-Curve™ BD-600 Bouffant Dispensers
Spot an opportunity for improvement?Share a Content Correction