missing translation for 'onlineSavingsMsg'
Learn More

BD BBL™ Cefinase™ β-Lactamase Detection Discs

Each disc is used to test a single bacterial strain for the presence of Β-lactamase

Brand:  BD 231650

Additional Details : Weight : 0.01800kg

Product Code. 11742974

  • £22.65 / Pack of 50
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

Rapid test used to isolate colonies of Neisseria gonorrhoeae, Staphylococcus sp., Haemophilus influenzae and anaerobic bacteria for the production of Β-lactamase:

  • Quarter inch disc impregnated with nitrocefin, a chromogenic cephalosporin
  • When a bacterium produces Β-lactamase in significant quantities, the yellow-colored disc turns red in the area where the isolate is smeared

Specifications

Specifications

Nitrocefin
-20°C to +8°C
Disc
50 Discs
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers